DORMER HSS DIE 1/2 F1701/2


Cutting plates F170

References
dormer:F1701/2
rubix:1069694
ean:7320760104842
Gun Nosed Die 1/2 inchx14  ISO 2568
brand logo
Technical specifications
Threading1/2
TypeCutting plate
Cage diameter45 mm
See all Specifications

Product details : DORMER HSS DIE 1/2 F1701/2


HSS cutting plate for gas thread ISO 2568 for non-alloyed steel <850 N/mm². Cast iron Aluminium en aluminium- magnesium alloys Si <10%.
FILIERE 1/2 BSP F170 45 CLASS A HSS

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threading1/2
TypeCutting plate
Cage diameter45 mm
Cage thickness14 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 90.25 excl. VAT
/ Each
£ 108.30 incl. VAT
  • Usually arrives within 14 working days