CUTLINE 885647 HSS SPLIT DIE BSW 5/16 (1)
CUTLINE 885644 HSS SPLIT DIE BSW 3/16 (13/16)
See technical informationReferences
GISS Cutline:885647
Rubix:215A8013
EAN:3660338389214

Product details : CUTLINE 885647 HSS SPLIT DIE BSW 5/16 (1)
• HSS BSW split die
Technical specifications
Attributes
| Cage diameter | 25 mm |
|---|---|
| Thread | 7.94 mm |
| Body material | hss |
| Diameter | 25 mm |
| Threading diameter | 7.94 mm |
| No. of threads per inch | 18 |
| Cage thickness | 9 mm |
Show UNSPSC/ECL@SS
£ 37.50 excl. VAT
/ Each
£ 45.00 incl. VAT
- In stock: Next day delivery
