Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M6 832169
CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M6 832169
HSS SPLIT DIE
References
giss cutline:
832169
rubix:
832169
ean:
3660338050589
Technical specifications
Threading
metric
Type
ground threads - ground inlet
Cage diameter
25.4
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M6 832169
• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting
HSS METRIC DIE M6x100 - EXT DIAMETER 25,4
Applications
Use with left-hand turn
Technical specifications
Attributes
Threading
metric
Type
ground threads - ground inlet
Cage diameter
25.4
mm
Cage thickness
9
mm
Thread
1
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.35
excl. VAT
/
Each
£
12.42
incl. VAT
Sold out
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
WALTERPROT 60003-M10 DIES 5079289
WALTERPROT 60000-M1.4 DIES 5079245
DORMER F3307/16X1 ADJUSTABLE DIE 7/16 INCH X 20 5978832
DORMER F1505/16 GUN NOSED DIE 5/16 INCH X 22 5977889
WALTERPROT 60000-M16 DIES 5079267
WALTERPROT 61000-M22X1.5 DIES 5079460
CUTLINE 885726 HSS SPLIT DIE BSPF 3/8 (2)
DORMER F300 ROUND SPLIT DIE HSS GT 7.0MM 13/16 O/D
DOR HSS DIE M11X1.0
DOR HSS DIE M8X.75
DORMER F310M20X2.0X1.1/2 5978602
DORMER F310M8X1.0X1 ADJUSTABLE DIE M8 X 1.00 MM 5978097
FACOM CIRC.DIE 221.12X175
DORMER HSS DIE 3/4X1.1/2 F3203/4X1.1/2
CUTLINE 885699 HSS SPLIT DIE UNF 3/4 (2)