Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00176 033.249 MACHINE TAPS 9001760332490
GUHRING 00176 033.249 MACHINE TAPS 9001760332490
Standard round die-stock Gühring
References
gühring:
9001760332490
rubix:
342A3242
ean:
4031093008501
Product details
Technical specifications
Product details : GUHRING 00176 033.249 MACHINE TAPS 9001760332490
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
160.07
excl. VAT
/
Each
£
192.08
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
DOR HSS DIE PG13.5
FACOM CIRC.DIE 221.12X175
WALTERPROT 60000-M3 DIES 5079254
CUTLINE 885608 HSS SPLIT DIE M6.0 X 1.0 (1.5/16)
VOELKEL-TS 9350G 24 M24X3DINDIE55X22OD 27474
DOR HSCO DIE M12
GUHRING 00125 003.000 MACHINE TAPS 9001250030000
DOR HSCO DIE M3
DORMER F201M12 GUN NOSED DIE M12 X 1.75 MM 5977826
GUHRING 00153 012.000 MACHINE TAPS 9001530120000
DORMER F3703/8X1.1/2 ADJUSTABLE DIE 3/8 INCH X 19 5978464
DORMER F100M5 GUN NOSED DIE M5 X 0.80 MM 5978678
GUHRING 00152 004.000 MACHINE TAPS 9001520040000
DORMER F110M16X1.5 GUN NOSED DIE M16 X 1.50 MM 5978650
DORMER F300M4X13/16 ADJUSTABLE DIE M4 X 0.70 MM 5978788