Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00125 003.000 MACHINE TAPS 9001250030000
GUHRING 00125 003.000 MACHINE TAPS 9001250030000
Standard round die-stock Gühring
References
gühring:
9001250030000
rubix:
342A0955
ean:
4031093001663
Technical specifications
Cage diameter
16
mm
Cage thickness
3.5
mm
Thread
0.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00125 003.000 MACHINE TAPS 9001250030000
Technical specifications
Attributes
Cage diameter
16
mm
Cage thickness
3.5
mm
Thread
0.5
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.12
excl. VAT
/
Each
£
42.14
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS DIE 7/16
DORMER HSS DIE 1 F1401
DOR HSS DIE M42
GUHRING 00182 006.350 MACHINE TAPS 9001820063500
WALTERPROT 60000-M10 DIES 5079263
CUTLINE 885661 HSS SPLIT DIE BSF 5/16 (1)
DORMER F110M14X1.0 GUN NOSED DIE M14 X 1.00 MM 5978636
CUTLINE 885680 HSS SPLIT DIE UNC 9/16 (1.1/2)
CUTLINE 885704 HSS SPLIT DIE 1BA (13/16)
DORMER F100M20 GUN NOSED DIE M20 X 2.50 MM 5978288
WALTERPROT 61000-M18X1 DIES 5079452
WALTERPROT 62000-UNC2 DIES 5079574
CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M14 832174
GUHRING 00130 002.500 MACHINE TAPS 9001300025000
DOR HSS DIE M15X1.5