• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Welding and cutting generators(506)
  • Welding & Cutting(298)
  • Support metals(172)
  • Resistance welding(1)
  • Plasma welding(1)
  • Air treatment(1)
  • Soldering(28)
See Welding
  • Plasma generators(31)
  • TIG generators(278)
  • mma generators(6)
  • MIG/MAG generators(139)
  • Electrical welding equipment(52)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
MIG/MAG generators
MIG/MAG torch consumables
MIG/MAG accessories box
PARWELD PD101-14 CUTTING TIP 1.4MM 50-80 A

PARWELD PD101-14 CUTTING TIP 1.4MM 50-80 A

Cutting Tip

See technical informationSee documents
References
Parweld:PD101-14
Rubix:243A1605
brand logo
brand logo
Technical specifications
Typecutting tip
Documents

Product details : PARWELD PD101-14 CUTTING TIP 1.4MM 50-80 A


Technical specifications


Attributes
Typecutting tip
Show UNSPSC/ECL@SS
£ 2.84 excl. VAT
/ Each
£ 3.41 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GISS 868178 EXTRA TRIGGER MIG ERGOBLUE PK10+G4553ESAB 0366314001 PSF250/321W M6 TIP ADAPTOR PK5ESAB 414191881 WATER COOLER"ESAB 43049009 ARCAIR SLICE 3/8"" X 36"" ROD PACK 25"ESAB 0458471005 SPLATTER PROTECTIONESAB HVY DUTY BOGEY 0366902880PARWELD PWPF155 TORCH HEADESAB TIP ADAPTER M6 PSF 305/405/C 0366394001GISS 868178 EXTRA TRIGGER MIG ERGOBLUE PK10+G4553GISS 865768 4 M ERGOBLUE 500 MIG TORCH WIRE DIAMETER MM 1,6PARWELD B1536-40 TEFLON LINER X 4MT 0.6-0.9MMGISS 865732 3M/4M ERGOBLUE 25MIG TORCH 4000MM 1.0-1.2 RED TEF SHEATHMUREX NOZZLE INSULATOR MX40/W50 0701408621-SINGLEGISS 865746 4M ERGOBLUE 36 MIG TORCH THREADING DIA M8 1.2 X 30MM ALUPARWELD 704107 LIGHTWEIGHT WELD NOZZ.SIZE 7
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap