GISS 865709 3 M ERGOBLUE MIG TORCH 15 THREADING DIAMETER MM M6
Torche mig ergoblue 15 3m
See technical informationSee documentsReferences
Spartex:865709
Rubix:217A2469
EAN:3660338199387


Technical specifications
| Wire diameter | 1 mm |
|---|---|
| Type | 3 m ergoblue mig torch 15 threading diameter mm m6 |
Documents
Product details : GISS 865709 3 M ERGOBLUE MIG TORCH 15 THREADING DIAMETER MM M6
Air-cooled.
.
Length: 3 metres. .
Euro connector. .
Cable diameter: 0.6 to 1.0 mm .
Duty cycle factor at 60%: 180 A CO2 - 150 A Mix Standards: EN60974-7
Length: 3 metres. .
Euro connector. .
Cable diameter: 0.6 to 1.0 mm .
Duty cycle factor at 60%: 180 A CO2 - 150 A Mix Standards: EN60974-7
Strengths
Ergonomic handle designed to optimally distribute weight and make using the torch manageable.
High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.
Technical specifications
Attributes
| Wire diameter | 1 mm |
|---|---|
| Type | 3 m ergoblue mig torch 15 threading diameter mm m6 |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 0.52 excl. VAT
/ Each
£ 0.62 incl. VAT
- Usually arrives within 14 working days