• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Welding and cutting generators(506)
  • Welding & Cutting(298)
  • Support metals(172)
  • Resistance welding(1)
  • Plasma welding(1)
  • Air treatment(1)
  • Soldering(28)
See Welding
  • Plasma generators(31)
  • TIG generators(278)
  • mma generators(6)
  • MIG/MAG generators(139)
  • Electrical welding equipment(52)
See Welding and cutting generators
  1. Rubix Categories
  2. Welding
  3. Welding and cutting generators
  4. MIG/MAG generators
  5. MIG/MAG torch consumables
  6. MIG/MAG accessories box
  7. PARWELD PWPF155 TORCH HEAD

PARWELD PWPF155 TORCH HEAD

Torch Head c/w Diffuser

See technical informationSee documents

References

Parweld:PWPF155
Rubix:242A7105
brand logo
brand logo

Technical specifications

Typetorch head c/w diffuser

Documents

Product details : PARWELD PWPF155 TORCH HEAD


Technical specifications


Attributes
Typetorch head c/w diffuser
Show UNSPSC/ECL@SS
£ 207.40 excl. VAT
/ Each
£ 248.88 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ESAB 0366314001 PSF250/321W M6 TIP ADAPTOR PK5ESAB TIP ADAPTER M6 PSF 305/405/C 0366394001ESAB 414191881 WATER COOLERGISS 868178 EXTRA TRIGGER MIG ERGOBLUE PK10+G4553ESAB HVY DUTY BOGEY 0366902880ESAB 0458471005 SPLATTER PROTECTIONPARWELD PD101-14 CUTTING TIP 1.4MM 50-80 A"ESAB 43049009 ARCAIR SLICE 3/8"" X 36"" ROD PACK 25"GISS 865703 3 M ERGOBLUE MIG TORCH 15 GAS DIFFUSERGISS 865734 3 M AND 4 M ERGOBLUE 25 MIG TORCH LENGTH MM 3000 REDPARWELD 704103 LIGHTWEIGHT WELD NOZZ.SIZE 3GISS 865735 3 M AND 4 M ERGOBLUE 25 MIG TORCH LENGTH MM 4000 REDGISS 865768 4 M ERGOBLUE 500 MIG TORCH WIRE DIAMETER MM 1,6GISS 865769 4 M ERGOBLUE 500 MIG TORCH WIRE DIAMETER MM 2GISS 865709 3 M ERGOBLUE MIG TORCH 15 THREADING DIAMETER MM M6
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap