GISS 868178 EXTRA TRIGGER MIG ERGOBLUE PK10+G4553
Torche mig ergoblue 500 4m
See technical informationSee documentsReferences
Spartex:868178
Rubix:217A2534
EAN:3660338220227
Documents
Product details : GISS 868178 EXTRA TRIGGER MIG ERGOBLUE PK10+G4553
Water-cooling.
.
Length: 4 meters. .
Euro connector. .
Cable diameter: 1.0 to 2.4 mm .
Duty cycle factor at 100%: 500A CO2 – 450A Mix .
Pressure: 2 to 4 bar
Length: 4 meters. .
Euro connector. .
Cable diameter: 1.0 to 2.4 mm .
Duty cycle factor at 100%: 500A CO2 – 450A Mix .
Pressure: 2 to 4 bar
Strengths
Ergonomic handle designed to optimally distribute weight and make using the torch manageable.
High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.
Technical specifications
Attributes
| Type | trigger plus |
|---|
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- Usually arrives within 14 working days

