GISS 865768 4 M ERGOBLUE 500 MIG TORCH WIRE DIAMETER MM 1,6
Torche mig ergoblue 500 4m
See technical informationSee documentsReferences
Spartex:865768
Rubix:217A2475
EAN:3660338199745


Technical specifications
| Wire diameter | 1.6 mm |
|---|---|
| Type | 4 m ergoblue 500 mig torch wire diameter mm 1,6 |
Documents
Product details : GISS 865768 4 M ERGOBLUE 500 MIG TORCH WIRE DIAMETER MM 1,6
Water-cooling.
.
Length: 4 meters. .
Euro connector. .
Cable diameter: 1.0 to 2.4 mm .
Duty cycle factor at 100%: 500A CO2 – 450A Mix .
Pressure: 2 to 4 bar
Length: 4 meters. .
Euro connector. .
Cable diameter: 1.0 to 2.4 mm .
Duty cycle factor at 100%: 500A CO2 – 450A Mix .
Pressure: 2 to 4 bar
Strengths
Ergonomic handle designed to optimally distribute weight and make using the torch manageable.
High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.
Technical specifications
Attributes
| Wire diameter | 1.6 mm |
|---|---|
| Type | 4 m ergoblue 500 mig torch wire diameter mm 1,6 |
| Length | 30 mm |
Show UNSPSC/ECL@SS
£ 1.56 excl. VAT
/ Each
£ 1.87 incl. VAT
- Usually arrives within 14 working days