ENGEX ACCESSORIES HA63CW I.C.A. 63L CW 4 PART SINGLE GLAND PACK (DIA)6
CW Glands
See technical informationSee documentsReferences
Engex:HA63CW
Rubix:234A5409

Documents
Product details : ENGEX ACCESSORIES HA63CW I.C.A. 63L CW 4 PART SINGLE GLAND PACK (DIA)6
I.C.A. 63L CW 4 Part Single Gland Pack (Dia)66 mm
Technical specifications
Attributes
| Threading diameter | 63 mm |
|---|---|
| Material | brass |
| Diameter across flats | 66 mm |
Show UNSPSC/ECL@SS
£ 41.85 excl. VAT
/ Each
£ 50.22 incl. VAT
- Delivery usually within ( 3 ) days
