Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
ENGEX ACCESSORIES HA32BWLSF I.C.A. 32 BW 2 PART LSF TWIN GLAND PAC (DI
ENGEX ACCESSORIES HA32BWLSF I.C.A. 32 BW 2 PART LSF TWIN GLAND PAC (DI
Glands
References
engex:
HA32BWLSF
rubix:
234A5398
Technical specifications
Threading diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES HA32BWLSF I.C.A. 32 BW 2 PART LSF TWIN GLAND PAC (DI
I.C.A. 32 BW 2 Part LSF Twin Gland Pac (Dia)33 mm
Technical specifications
Attributes
Threading diameter
32
mm
Material
Brass
Diameter across flats
33
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.45
excl. VAT
/
Each
£
22.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX HA25BW I.C.A. 25 BW 2 PART TWIN GLAND PACK OF 15
ENGEX ACCESSORIES HAM25BK I.C.A. M25 IP68 BLACK PLASTIC GLAND (DIA)25
NIGLON PACG63CW 63MM CW GLAND PACK
NIGLON LSF50CW 50MM CW LSF GLAND PACK
ENGEX ACCESSORIES HAM20G I.C.A. M20 IP68 GREY PLASTIC GLAND (DIA)20 MM
NIGLON PACG40/2 40MM BW GLAND PACK
WISKA M20 GLAND&LOCKNUT 10100612
CMP PRODUCTS 63CW2RA 63 CW GLAND PACK CMP
CMP PRODUCTS 20SCXT1RA 20SCXT GLAND (L)40.4 MM
ENGEX ACCESSORIES HAM20R I.C.A. M20 IP68 RED PLASTIC GLAND (DIA)20 MM
NIGLON LSF32CW 32MM CW LSF GLAND PACK
NIGLON PACG63/2 63MM BW GLAND PACK
MCG M16G M16 X 1.5 GLAND C/W LOCKNUT - GREY (L)33 MM X (DIA)16 MM PACK
NIGLON PACG25CW 25MM CW GLAND PACK
CMP PRODUCTS 20CW2RA 20 CW GLAND PACK