Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
NIGLON PACG40CW 40MM CW GLAND PACK
NIGLON PACG40CW 40MM CW GLAND PACK
Armoured Cable Gland Pack
References
niglon:
PACG40CW
rubix:
234A5624
Technical specifications
Threading diameter
40
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : NIGLON PACG40CW 40MM CW GLAND PACK
40mm CW Gland Pack
Technical specifications
Attributes
Threading diameter
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.12
excl. VAT
/
Each
£
28.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CMP PRODUCTS 63BW2RA 63 BW GLAND PACK CMP
NIGLON LSF20SBW 20MM SMALL BW LSF GLAND PACK
NIGLON LSF32CW 32MM CW LSF GLAND PACK
CMP PRODUCTS 32BW2RA 32 BW PACK CMP
NIGLON LSF50BW 50MM BW LSF GLAND PACK
CMP PRODUCTS 20SCW2RA 20S CW GLAND PACK CMP
ENGEX ACCESSORIES HA50BW I.C.A. 50L BW 2 PART SINGLE GLAND PACK (DIA)5
ENGEX ACCESSORIES HAM25W I.C.A. M25 IP68 WHITE PLASTIC GLAND (DIA)25 M
NIGLON LSF25BW 25MM BW LSF GLAND PACK
MCG M32GW M32 X 1.5 GLAND C/W LOCKNUT - WHITE (L)43 MM X (DIA)32 MM PA
ENGEX HA25BW I.C.A. 25 BW 2 PART TWIN GLAND PACK OF 15
NIGLON LSF40BW 40MM BW LSF GLAND PACK
MCG M40G M40 X 1.5 GLAND C/W LOCKNUT - GREY (L)65 MM X (DIA)40 MM
ENGEX ACCESSORIES HA20CXT I.C.A. 20L CXT GLAND PACK (DIA)13.9 MM
NIGLON PACG20/2 20MM BW GLAND PACK