CMP 20SCW2RA PVC SWA GLAND PACK OUTDOOR (PACK OF 2)
Cable Gland
See technical informationSee documentsReferences
CMP:20SCW2RA
Rubix:234A6054

Documents
Product details : CMP 20SCW2RA PVC SWA GLAND PACK OUTDOOR (PACK OF 2)
Strengths
•Metal-to-metal armour clamping
Direct & remote installation
Controlled outer ‘load retention’ seal
Unique OSTG prevents overtightening
Deluge protection option
EMC tested
LUL (London Underground) approved
Direct & remote installation
Controlled outer ‘load retention’ seal
Unique OSTG prevents overtightening
Deluge protection option
EMC tested
LUL (London Underground) approved
Applications
Steel & Aluminium Wire Armoured Cables
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Clamping range | 9,5 - 15,9 mm |
| Material | brass |
| Total length | 58 mm |
| Thread length | 10 mm |
| Diameter across flats | 24 mm |
Show UNSPSC/ECL@SS
£ 12.00 excl. VAT
/ Each
£ 14.40 incl. VAT
- In stock: Next day delivery