Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Cable gland
ENGEX ACCESSORIES HAM20R I.C.A. M20 IP68 RED PLASTIC GLAND (DIA)20 MM
ENGEX ACCESSORIES HAM20R I.C.A. M20 IP68 RED PLASTIC GLAND (DIA)20 MM
Glands
References
engex:
HAM20R
rubix:
234A5414
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES HAM20R I.C.A. M20 IP68 RED PLASTIC GLAND (DIA)20 MM
I.C.A. M20 IP68 Red Plastic Gland (Dia)20 mm
Technical specifications
Attributes
Material
nylon 66
Diameter across flats
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.15
excl. VAT
/
Each
£
1.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ENGEX HAM20BK I.C.A. M20 IP68 BLACK PLASTIC GLAND PACK OF 10
MCG M32GW M32 X 1.5 GLAND C/W LOCKNUT - WHITE (L)43 MM X (DIA)32 MM PA
NIGLON LSF63BW 63MM BW LSF GLAND PACK
ENGEX ACCESSORIES HA50CW I.C.A. 50L CW 4 PART SINGLE GLAND PACK (DIA)5
CMP PRODUCTS 32CW2RA 32 CW GLAND PACK CMP
CMP PRODUCTS 20BW2RA 20 BW PACK CMP
ENGEX ACCESSORIES HA20SBWLSF I.C.A. 20S BW 2 PART LSF TWIN GLAND PACK
NIGLON LSF25CW 25MM CW LSF GLAND PACK
CMP PRODUCTS 20SCXT1RA 20SCXT GLAND (L)40.4 MM
ENGEX HA20BW I.C.A. 20L BW 2 PART TWIN GLAND PACK OF 15
MCG INDUSTRIAL M20GW M20 X 1.5 GLAND C/W LOCKNUT - WHITE PACK OF 10
CMP PRODUCTS 40BW2RA 40 BW PACK CMP
ENGEX ACCESSORIES HA25CWLSF I.C.A. 25 CW 4 PART LSF TWIN GLAND PACK (D
ENGEX ACCESSORIES HA40CW I.C.A. 40L CW 4 PART SINGLE GLAND PACK (DIA)4
NIGLON LSF20SCW 20MM SMALL CW LSF GLAND PACK