FESTO 547862 PROXIMITY SWITCH SMT-10G-PS-24V-E-2,5Q-OE
Proximity switch SMT-10G
See technical informationSee documentsReferences
Festo:SMT-10G-PS-24V-E-2,5Q-OE
Rubix:239A4978
Manufacturer :547862
EAN:4052568093037

Documents
Product details : FESTO 547862 PROXIMITY SWITCH SMT-10G-PS-24V-E-2,5Q-OE
Magneto-resistive cylinder sensor for round slot, can be inserted lengthways
Strengths
- Measuring principle: magneto-resistive
- SMT-10G: design ideal for gripper sensing
- Insertable in the slot lengthwise or from above
- LED switching status indication
- Cable length 0.3, 2.5 m
Technical specifications
Attributes
| Logistic Weight | 37,49 g |
|---|---|
| Type | smt |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | pa reinforced, tpe-u |
Show UNSPSC/ECL@SS
£ 48.38 excl. VAT
/ Each
£ 58.06 incl. VAT
- Delivery usually within ( 2 ) days