SCHNEIDER FORM C INDUCTIVE SEN XS8C4A4PCG13


Inductive proximity sensor

References
schneider electric:XS8C4A4PCG13
rubix:154A0728
ean:3389119058292
brand logo
brand logo
Technical specifications
Typeinductive proximity sensor
Min. tension12 V
Max. tension48 V
See all Specifications

Product details : SCHNEIDER FORM C INDUCTIVE SEN XS8C4A4PCG13


The OsiSense XS range of rectangular sensors can be installed quickly and easily on any machine or piece of equipment due to the unique one-click mounting system and the flexibility that the rotating detection head offers. The XS series of inductive sensors enable maintenance to be simplified due to the quick removal and remounting of the unit. Fault diagnosis is made easier with clear signalling from the LED status indicators that are clearly visible from any direction and from long distance. These inductive proximity sensors are ideal for use in many applications including packaging, material handling, assembly as well as the food and beverage industry.

Strengths

Simple “one click” mounting bracket.
Clear LED status indicators.
5 position easily adjustable sensor head.
SIL2 certification (Safety Integrity Level 2.

Technical specifications


Attributes
Typeinductive proximity sensor
Min. tension12 V
Max. tension48 V
Materialplastic
Min. temperature-25 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 138.58 excl. VAT
/ Each
£ 166.30 incl. VAT
  • Usually arrives within 14 working days