FESTO 178290 PROXIMITY SWITCH SIES-Q5B-NS-K-L
Proximity switch SIES-Q
See technical informationSee documentsReferences
Festo:SIES-Q5B-NS-K-L
Rubix:119A4744
Manufacturer :178290
EAN:4052568075729

Documents
Product details : FESTO 178290 PROXIMITY SWITCH SIES-Q5B-NS-K-L
The cylindrical versions have been supplemented with square designs in various sizes. The extremely space-saving design makes it easy to install
Strengths
Block design
Flush mounting
LED switching status indication
Technical specifications
Attributes
| Logistic Weight | 35,34 g |
|---|---|
| Type | sies |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | brass nickel-plated, tpe-u |
Show UNSPSC/ECL@SS
£ 75.21 excl. VAT
/ Each
£ 90.25 incl. VAT
- Delivery usually within ( 11 ) days