APOLLO PACT802Y SINGLE CYLINDER TROLLEY - TO SUIT 400MM CYLINDER 1120
Cylinder Trolley
See technical informationReferences
Apollo Adhesives:PACT802Y
Rubix:261A3657



Product details : APOLLO PACT802Y SINGLE CYLINDER TROLLEY - TO SUIT 400MM CYLINDER 1120
Mobile on 260mm puncture proof pneumatic wheels
High quality steel with a hardwearing powder coated anthracite grey finish
Cylinders are held in place with a retaining chain for added security when in use
High quality steel with a hardwearing powder coated anthracite grey finish
Cylinders are held in place with a retaining chain for added security when in use
Technical specifications
Attributes
| Load capacity | 300 kg |
|---|---|
| Colour | black |
| Material | steel |
| Height | 1120 mm |
| Width | 700 mm |
Show UNSPSC/ECL@SS
£ 425.43 excl. VAT
/ Each
£ 510.52 incl. VAT
- Delivery usually within ( 4 ) days
