SPARTEX GI927L DEEP 2 SHELF TROLLEY - BLACK 610 X 460 X 980
Plastic Multi Purpose Trolleys - GI341L etc
See technical informationSee documentsReferences
Spartex:UK-GI927L
Rubix:239A9216
Documents
Product details : SPARTEX GI927L DEEP 2 SHELF TROLLEY - BLACK 610 X 460 X 980
Strong polyethylene moulded trolleys
Easy to clean - will not rust, dent or chip
Ideal for workshops, storerooms, warehouses, automotive, electronics,  chemical & pharmaceutical industries
Manufactured from a non conductive polyethylene which will not pass an electrical current & is unaffected by battery acid, solvents & cleaning solutions
Mobile on 4 x 100mm non-marking rubber swivel castors, 2 with brakes
Easy to clean - will not rust, dent or chip
Ideal for workshops, storerooms, warehouses, automotive, electronics,  chemical & pharmaceutical industries
Manufactured from a non conductive polyethylene which will not pass an electrical current & is unaffected by battery acid, solvents & cleaning solutions
Mobile on 4 x 100mm non-marking rubber swivel castors, 2 with brakes
Strong polyethylene mouled trolleys with an easy clean surface that won't rust, dent or chip
Technical specifications
Attributes
| Weight | 10.5 kg |
|---|---|
| Material | plastic |
| Width | 460 mm |
Show UNSPSC/ECL@SS
£ 221.05 excl. VAT
/ Each
£ 265.26 incl. VAT
- Delivery usually within ( 4 ) days

