SPARTEX GI230H TWO TIER SHELF TROLLEY 1100 X 700 X 980 BLUE


Trolley

References
spartex:UK-GI230H
rubix:239A9250

Product details : SPARTEX GI230H TWO TIER SHELF TROLLEY 1100 X 700 X 980 BLUE


Lockable lid for full security
Half drop front for easy access
Wheels: 4 x 200mm rubber (2 fixed & 2 swivel)
Model GIS71M has 50 x 50mm mesh sides & half hinged lid which provides easy access & visibility of goods Model GIS72S has an ‘anti-close’ mechanism on the lid which keeps the lid in position whilst in use
This unit has a push/pull handle
Mobile on 2 fixed, 2 swivel 150mm rubber castors
Steel two tier trolley with lipped shelves to ensure goods remain on trolley whilst in use

Technical specifications


Attributes
No attributes to display for this product
£ 524.68 excl. VAT
/ Each
£ 629.62 incl. VAT
  • Usually arrives within 14 working days