APOLLO PACT801Y SINGLE CYLINDER TROLLEY - TO SUIT 240MM CYLINDER 1120


Cylinder Trolley

References
apollo adhesives:PACT801Y
rubix:261A3656
brand logo
brand logo
Technical specifications
Height1120 mm
Width540 mm
Load capacity300 kg
See all Specifications

Product details : APOLLO PACT801Y SINGLE CYLINDER TROLLEY - TO SUIT 240MM CYLINDER 1120


Mobile on 260mm puncture proof pneumatic wheels
High quality steel with a hardwearing powder coated anthracite grey finish
Cylinders are held in place with a retaining chain for added security when in use

Technical specifications


Attributes
Height1120 mm
Width540 mm
Load capacity300 kg
ColourBlack
MaterialSteel
Show UNSPSC/ECL@SS
£ 390.43 excl. VAT
/ Each
£ 468.52 incl. VAT
  • Usually arrives within 14 working days