OMEGAPROD OM33020 SC32 6MM STRAIGHT SHANK COLLET
Cylindrical collet for high-clamping-force collet chuck
See technical informationReferences
Omega Products:OM33020
Rubix:293A9529
Product details : OMEGAPROD OM33020 SC32 6MM STRAIGHT SHANK COLLET
Cylindrical collet sc32 dia 6mm
Technical specifications
Attributes
| Total length | 6 mm |
|---|
Show UNSPSC/ECL@SS
£ 26.03 excl. VAT
/ Each
£ 31.24 incl. VAT
- Usually arrives within 14 working days

