Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Accessories for rotary attachments
Bushes
Reducer dowel / extensions / extension
Reducer dowel / extensions / extension
Filter Options
CATEGORIES
Reducer dowel / extensions / extension (28)
Brand
LTL Linear Tools
(1)
Omega Products
(26)
Röhm
(1)
CONFIRM
4 Product(s) with 28 variant(s):
Relevance
ltl linear tools:
MT 201
rubix:
4539361
1-2MT OIL TOUGHENED DRILL SLEEVES
Total length
:
98 mm
£
7.56
excl. VAT
/
Each
Usually arrives within 14 working days
Add
omega products:
OM20212
rubix:
293A9977
OMEGAPROD OM20212 BBB 32 / 16 / 65 BUSH D32 D116 FORM A SLOTTED
Total length
:
65 mm
£
25.30
excl. VAT
/
Each
Usually arrives within 14 working days
Show 15 variant(s) for this product
Add
omega products:
OM33024
rubix:
293A9393
OMEGAPROD OM33024 SC32 16MM STRAIGHT SHANK COLLET
£
26.03
excl. VAT
/
Each
Usually arrives within 14 working days
Show 11 variant(s) for this product
Add
röhm:
17026
rubix:
80387901
ean:
4019208002293
ROHM 17026 REDUCING SLEEVE HARD MT 5X3 262-50
£
32.73
excl. VAT
/
Each
Usually arrives within 14 working days
Add