Cylindrical Roller Bearing N… Series
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x120x120 mm |
---|---|
Logistic Weight | 1032 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 23 mm |
Bearing Clearance | cn |
Sealing | open |
Series | n2 |
Cage | other |
Reference speed | 6300 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 118000 N |
Basic dynamic load, radial - Cr | 122000 N |
Usually arrives within 14 working days