SNR N312EG15 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - N.312.E.G15
See technical informationReferences
SNR:N312
Rubix:206A3965
Manufacturer :N.312.E.G15
EAN:3413520052324



Product details : SNR N312EG15 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 5000 rpm |
| Basic static load, radial - C0r | 159000 N |
| Basic dynamic load, radial - Cr | 151000 N |
Show UNSPSC/ECL@SS
£ 104.73 excl. VAT
/ Each
£ 125.68 incl. VAT
- Usually arrives within 14 working days
