Cylindrical roller bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 53 mm |
Logistic Weight | 6230 g |
---|---|
Inner diameter | 140 mm |
Outer diameter | 210 mm |
Width | 53 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nn..-as-m-sp |
Cage | brass |
Basic static load, radial - C0r | 520000 N |
Basic dynamic load, radial - Cr | 300000 N |
Usually arrives within 14 working days