FAG NU2319-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 192449320030
Cylindrical roller bearing
See technical informationReferences
FAG:NU2319-E-XL-M1-C3
Rubix:229A1684
Manufacturer :0192449320030
EAN:4012801234580

Product details : FAG NU2319-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 192449320030
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67x200x200 mm |
|---|---|
| Logistic Weight | 10100 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 67 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 2800 rpm |
| Basic static load, radial - C0r | 580000 N |
| Basic dynamic load, radial - Cr | 540000 N |
Show UNSPSC/ECL@SS
£ 545.04 excl. VAT
/ Each
£ 654.05 incl. VAT
- Delivery usually within ( 7 ) days
