NTN NU332EG1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU332EG1C3
See technical informationSee documentsReferences
NTN:NU332EG1C3
Rubix:205A6817
EAN:4547359706666



Documents
Product details : NTN NU332EG1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x340x68 mm |
|---|---|
| Logistic Weight | 31005 g |
| Inner diameter | 160 mm |
| Outer diameter | 340 mm |
| Width | 68 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 1050000 N |
| Basic dynamic load, radial - Cr | 860000 N |
Show UNSPSC/ECL@SS
£ 1,826.86 excl. VAT
/ Each
£ 2,192.23 incl. VAT
- Usually arrives within 14 working days
