NTN N218C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N218C3
See technical informationSee documentsReferences
NTN:N218C3
Rubix:205A5148
EAN:4547359150599



Documents
Product details : NTN N218C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x30 mm |
|---|---|
| Logistic Weight | 2405 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 178000 N |
| Basic dynamic load, radial - Cr | 169000 N |
Show UNSPSC/ECL@SS
£ 253.80 excl. VAT
/ Each
£ 304.56 incl. VAT
- Usually arrives within 14 working days
