Cylindrical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 46x180x180 mm |
---|---|
Logistic Weight | 5400 g |
Inner diameter | 110 mm |
Outer diameter | 200 mm |
Width | 38 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NUP..-E-XL-M1 |
Cage | Brass |
Reference speed | 2900 rpm |
Limit speed | 6800 rpm |
Basic static load, radial - C0r | 445000 N |
Basic dynamic load, radial - Cr | 395000 N |
Usually arrives within 14 working days