References
INA:SL182224-A-C3
Rubix:274A8502
Manufacturer :0000582200030
EAN:4012802200782

Product details : INA SL182224-A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1822. . -A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL1822..-A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x215x215 mm |
|---|---|
| Logistic Weight | 8864 g |
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 58 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 1500 rpm |
| Basic static load, radial - C0r | 720000 N |
| Basic dynamic load, radial - Cr | 530000 N |
Show UNSPSC/ECL@SS
£ 826.63 excl. VAT
/ Each
£ 991.96 incl. VAT
- Delivery usually within ( 7 ) days
