Cylindrical Roller Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 36 mm |
Logistics dimensions (L x W x H) | 36x62x62 mm |
---|---|
Logistic Weight | 450 g |
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 36 mm |
Bearing Clearance | CN |
Series | NNF50 |
Material | Bearing steel |
Cage | Other |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 98000 N |
Basic dynamic load, radial - Cr | 70400 N |
Usually arrives within 14 working days