NSK CYLIND ROLLR BEARING N203ECJ


Cylindrical roller bearing N2

References
nsk:N203W
rubix:106A2407
manufacturer :N203W *5
ean:00029176036866
brand logo
brand logo
Technical specifications
Inner diameter17 mm
Outer diameter40 mm
Width12 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING N203ECJ


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight68 g
Inner diameter17 mm
Outer diameter40 mm
Width12 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 23.93 excl. VAT
/ Each
£ 28.72 incl. VAT
  • Usually arrives within 14 working days