INA SL19-2309 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
INA:SL192309
Rubix:203A9489
Manufacturer :0011450960000
EAN:4012802113921

Documents
Product details : INA SL19-2309 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Cylindrical roller bearing, main dimensions according to DIN 5412-1, support bearing, full, self-holding roller set, series 23.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x100x100 mm |
|---|---|
| Logistic Weight | 1370 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 3000 rpm |
| Basic static load, radial - C0r | 164000 N |
| Basic dynamic load, radial - Cr | 181000 N |
Show UNSPSC/ECL@SS
£ 532.00 excl. VAT
/ Each
£ 638.40 incl. VAT
- Delivery usually within ( 7 ) days
