References
INA:RSL185015-A
Rubix:274A8354
Manufacturer :0003574210000
EAN:4012802693911

Product details : INA RSL185015-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing RSL18, full complement roller set, two-row, semi-locating bearing, no outer ring, 3 ribs on inner ring, type RSL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x107,9x107,9 mm |
|---|---|
| Logistic Weight | 1350 g |
| Inner diameter | 75 mm |
| Outer diameter | 107.9 mm |
| Width | 54 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 2400 rpm |
| Basic static load, radial - C0r | 385000 N |
| Basic dynamic load, radial - Cr | 245000 N |
Show UNSPSC/ECL@SS
£ 173.02 excl. VAT
/ Each
£ 207.62 incl. VAT
- Delivery usually within ( 7 ) days
