NTN NJ211EG1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ211EG1C3
See technical informationSee documentsReferences
NTN:NJ211EG1C3
Rubix:205A5530
EAN:4547359117820



Documents
Product details : NTN NJ211EG1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, brass cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x21 mm |
|---|---|
| Logistic Weight | 725 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 82500 N |
Show UNSPSC/ECL@SS
£ 57.39 excl. VAT
/ Each
£ 68.87 incl. VAT
- Delivery usually within ( 3 ) days
