References
INA:SL182920-B-XL
Rubix:238A3665
Manufacturer :0508917740000
EAN:4047643203234

Product details : INA SL182920-B-XL CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x140x140 mm |
|---|---|
| Logistic Weight | 1120 g |
| Inner diameter | 100 mm |
| Outer diameter | 140 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1870 rpm |
| Basic static load, radial - C0r | 203000 N |
| Basic dynamic load, radial - Cr | 152000 N |
Show UNSPSC/ECL@SS
£ 276.66 excl. VAT
/ Each
£ 331.99 incl. VAT
- Usually arrives within 14 working days
