References
INA:SL045011-PP-C3
Rubix:238A3592
Manufacturer :0017227270030
EAN:4012802726886

Product details : INA SL045011-PP-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistic Weight | 1180 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 46 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 186000 N |
| Basic dynamic load, radial - Cr | 120000 N |
Show UNSPSC/ECL@SS
£ 156.57 excl. VAT
/ Each
£ 187.88 incl. VAT
- Usually arrives within 14 working days
