References
Timken:NJ319EMA
Rubix:102A9200
EAN:0053893751849



Product details : TIMKEN NJ319EMA CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 203x203x60 mm |
|---|---|
| Logistic Weight | 7300 g |
| Packaged dimensions (D x W x H) | 203x203x60 mm |
| Package weight | 7030 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Reference speed | 3900 rpm |
| Basic static load, radial - C0r | 395000 N |
| Basic dynamic load, radial - Cr | 379000 N |
Show UNSPSC/ECL@SS
£ 558.08 excl. VAT
/ Each
£ 669.70 incl. VAT
- Usually arrives within 14 working days
