Cylindrical Roller Bearing NJ… Series
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x150x150 mm |
---|---|
Logistic Weight | 1880 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 28 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nj2 |
Material | bearing steel |
Cage | steel |
Reference speed | 4800 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 200000 N |
Basic dynamic load, radial - Cr | 190000 N |
Usually arrives within 14 working days