Cylindrical roller bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 35 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x35x35 mm |
---|---|
Logistic Weight | 54 g |
Inner diameter | 15 mm |
Outer diameter | 35 mm |
Width | 11 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU..-E-XL-M1A |
Cage | Brass |
Reference speed | 17900 rpm |
Limit speed | 40000 rpm |
Basic static load, radial - C0r | 10400 N |
Basic dynamic load, radial - Cr | 15100 N |
Usually arrives within 14 working days