References
NSK:NU330EMC3
Rubix:100A0033
Manufacturer :NU330EMC3 N
EAN:00029176727849

Product details : NSK CYLIND ROLLR BEARING NU330ECMC3
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
Technical specifications
Attributes
| Logistic Weight | 24500 g |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 320 mm |
| Width | 65 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,269.61 excl. VAT
/ Each
£ 1,523.53 incl. VAT
- Usually arrives within 14 working days
