References
NTN:N306EAG1
Rubix:394A6487
EAN:4550253010685

Product details : NTN N306EAG1 CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 49.07 excl. VAT
/ Each
£ 58.88 incl. VAT
- Usually arrives within 14 working days
