SKF NJ 220 ECP/C3 CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing NJ… Series

See technical information
References
SKF:NJ 220 ECP/C3
Rubix:229A3746
Manufacturer :13384
EAN:7316577040749
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter180 mm
Width34 mm
See all Specifications

Product details : SKF NJ 220 ECP/C3 CYLINDRICAL ROLLER BEARING


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Strengths

- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in one direction
- Separable design

Technical specifications


Attributes
Logistics dimensions (L x W x H)34x180x180 mm
Logistic Weight3439,5 g
Inner diameter100 mm
Outer diameter180 mm
Width34 mm
Bearing Clearancec3
Sealingopen
Materialbearing steel
Cagesteel
Reference speed4000 rpm
Basic static load, radial - C0r305000 N
Basic dynamic load, radial - Cr285000 N
Show UNSPSC/ECL@SS
£ 290.46 excl. VAT
/ Each
£ 348.55 incl. VAT
  • Usually arrives within 14 working days