References
INA:SL182208-A-XL-C3
Rubix:238A4315
Manufacturer :0501695210030
EAN:4012802204841

Product details : INA SL182208-A-XL-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1822. . -A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL1822..-A-XL, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x80x80 mm |
|---|---|
| Logistic Weight | 540 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 3650 rpm |
| Basic static load, radial - C0r | 91000 N |
| Basic dynamic load, radial - Cr | 97000 N |
Show UNSPSC/ECL@SS
£ 106.10 excl. VAT
/ Each
£ 127.32 incl. VAT
- Usually arrives within 14 working days
