References
NSK:NJ208EW
Rubix:104A0348
EAN:0029176588860

Product details : NSK CYLIND ROLLR BEARING NJ208ECJ
Outer ring shouldered on both sides and an inner ring with a shoulder. Several cages proposed: stamped steel cage (W) or molded polyamide cage (T). Increased load capacity (E). Use up to 120 °C.
Strengths
Supports high radial loads.
Applications
Large electric motors, turbochargers, fans and gearboxes.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 39.35 excl. VAT
/ Each
£ 47.22 incl. VAT
- Usually arrives within 14 working days
