NTN - Cylindrical Roller Bearing - N320G1C3
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 47 mm |
Logistics dimensions (L x W x H) | 215x215x47 mm |
---|---|
Logistic Weight | 8270 g |
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 47 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | n300 |
Material | steel |
Basic static load, radial - C0r | 335000 N |
Basic dynamic load, radial - Cr | 299000 N |
Usually arrives within 14 working days