References
Timken:NU 1076 MA/C3
Rubix:396A0725
EAN:0087796302754

Product details : TIMKEN NU1076MAC3 CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 380 mm |
|---|---|
| Outer diameter | 560 mm |
| Width | 82 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 5,898.03 excl. VAT
/ Each
£ 7,077.64 incl. VAT
- Usually arrives within 14 working days
