NTN NJ215EAT2X CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, for axial loads in one direction, separable, polyamide cage
See technical informationReferences
NTN:NJ215EAT2X
Rubix:394A6550
EAN:4547359996524



Product details : NTN NJ215EAT2X CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The ISO standard ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different types of cages, bores, and shoulder rings.
Strengths
Core range available under the ULTAGETM label :
- Dynamic basic load rating (Cr) is increased up to 7 %
- Optimal stress distribution and supports misalignments up to 4x greater.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heating during operation for an allowable speed up to 20 % higher.
- Dynamic basic load rating (Cr) is increased up to 7 %
- Optimal stress distribution and supports misalignments up to 4x greater.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heating during operation for an allowable speed up to 20 % higher.
Applications
-Mechanical transmissions
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 80.09 excl. VAT
/ Each
£ 96.11 incl. VAT
- Delivery usually within ( 3 ) days
